Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 18 mm Ht, 50 PK
Mfr # NL200160Z-050P
Zoro # G611169506
product price:Â $38.85
/pk 50, $0.78/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL200160Z-050P
Zoro #
G611169506
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16-2.00
Hex Height
18 mm
Hex Width
24 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Insert Material
Nylon
Material Quality Standards
DIN 267-15, ISO 898-2
Dimensional Standards
DIN 982
Thread Pitch
2 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 18 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards DIN 267-15, ISO 898-2, System of Measurement Metric, Hex Type High Hex, Insert Material Nylon, Thread Pitch 2 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.