Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Yellow Zinc, 20 mm Ht, 10 PK

  • Mfr # M12350.200.0001

  • Zoro # G2860859


product price: $13.89
/pk 10, $1.39/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12350.200.0001
Zoro #
G2860859
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Hex Height
20 mm
Hex Width
30 mm
Width Across Flats
30.0 mm
Dia./Thread Size
M20-2.50
Nut Height
20.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Rockwell Hardness
30
Pack Size
Small Pack
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
Metric
Type
Nylon Insert Lock Nut
Dimensional Standards
D985
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Yellow
Basic Material
Steel
Nut Standards
D985
Material Grade
Class 8

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products