Nylon Insert Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 28 mm Ht, 10 PK
Mfr # NL200240Z-010P
Zoro # G011169533
product price:Â $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
Key Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL200240Z-010P
Zoro #
G011169533
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M24-3.00
Hex Height
28 mm
Hex Width
36 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Material Quality Standards
DIN 267-15, ISO 898-2
Thread Pitch
3 mm
Insert Material
Nylon
Dimensional Standards
DIN 982
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M24x3.00, Hex Width 36 mm, Hex Height 28 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards DIN 267-15, ISO 898-2, System of Measurement Metric, Hex Type High Hex, Insert Material Nylon, Thread Pitch 3 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.