Nylon Insert Lock Nut, M27-2.00, Steel, Class 10, Zinc Plated, 27 mm Ht, 5 PK
Mfr # NLF500270Z-005P
Zoro # G611169384
product price: $34.45
/pk 5, $6.89/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLF500270Z-005P
Zoro #
G611169384
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M27-2.00
Hex Height
27 mm
Hex Width
41 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Insert Material
Nylon
Dimensional Standards
DIN 985
Material Quality Standards
DIN 267-4
Thread Pitch
2 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M27x2.00, Hex Width 41 mm, Hex Height 27 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 2 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.