Nylon Insert Lock Nut, M27-2.00, Steel, Class 5, Zinc Plated, 27 mm Ht, 5 PK

  • Mfr # M12320.270.0200
  • Zoro # G2860965
product price: 
$
25.99
/pk of 5, $5.20/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M12320.270.0200
Zoro #
G2860965
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-2.00
Hex Height
27 mm
Hex Width
41 mm
Dia./Thread Size
M27-2.00
Width Across Flats
41.0 mm
Nut Height
27.0 mm
For Screw Size
M27

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Fine
Locknut Series
Metric Regular
Pack Size
Small Pack
Rockwell Hardness
HRC30 max
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Material Grade
Class 5
Type
Nylon Insert Lock Nut
Dimensional Standards
D985
Fastener Thread Type
Metric Fine
Basic Material
Steel
Nut Standards
D985
Nut Style
Nylon Insert Lock Nut
Made in North America
No
REACH Compliant
Yes
Material Quality Standards
DIN 267-4
Removable
Yes
Thread Fit
6H
RoHS Compliant
Yes
Temperature - Maximum
150 Degrees C
Temperature - Minimum
-50 Degrees C
Tensile Strength
500 MPa
Color
Silver
Industry Standards
DIN 985
Insert Material
Nylon
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M27x2.00, Hex Width 41 mm, Hex Height 27 mm, Lock Type Nylon Insert, Dimensional Standards D985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards DIN 985, Insert Material Nylon, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.