Nylon Insert Lock Nut, M27-3.00, Steel, Class 10, Yellow Zinc, 27 mm Ht, 5 PK

  • Mfr # M12450.270.0001

  • Zoro # G2860831


product price:  $34.19
/pk 5, $6.84/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12450.270.0001
Zoro #
G2860831
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Hex Height
27 mm
Hex Width
41 mm
Nut Height
27.0 mm
Dia./Thread Size
M27-3.00
Width Across Flats
41.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Yellow Zinc
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Pack Size
Small Pack
Rockwell Hardness
36
Material Grade
Class 10
Nut Standards
D985
Type
Nylon Insert Lock Nut
Basic Material
Steel
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
D985
Fastener Thread Type
Metric
Fastener Finish
Zinc Yellow
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10, Thread Size M27x3.00, Hex Width 41 mm, Hex Height 27 mm, Lock Type Nylon Insert, Dimensional Standards D985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Industry Standards DIN 985, Insert Material Nylon, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.