Nylon Insert Lock Nut, M27-3.00, Steel, Class 8, Yellow Zinc, 27 mm Ht, 5 PK

  • Mfr # M12350.270.0001

  • Zoro # G5503023


product price:  $25.99
/pk 5, $5.20/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12350.270.0001
Zoro #
G5503023
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Hex Height
27 mm
Hex Width
41 mm
Dia./Thread Size
M27-3.00
Nut Height
27.0 mm
Width Across Flats
41.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Pack Size
Small Pack
Rockwell Hardness
30
Dimensional Standards
D985
Fastener Finish
Zinc Yellow
Nut Standards
D985
Material Grade
Class 8
Basic Material
Steel
Type
Nylon Insert Lock Nut
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M27x3.00, Hex Width 41 mm, Hex Height 27 mm, Lock Type Nylon Insert, Dimensional Standards D985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Industry Standards DIN 985, Insert Material Nylon, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.