Nylon Insert Lock Nut, M30-2.00, Steel, Class 10, Zinc Plated, 30 mm Ht, 5 PK
Mfr # NLX500300Z-005P
Zoro # G011169359
product price:Â $40.95
/pk 5, $8.19/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLX500300Z-005P
Zoro #
G011169359
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M30-2.00
Hex Height
30 mm
Hex Width
46 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Thread Pitch
2 mm
Material Quality Standards
DIN 267-4
Insert Material
Nylon
Dimensional Standards
DIN 985
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M30x2.00, Hex Width 46 mm, Hex Height 30 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 2 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.