Zoro Homepage

Nylon Insert Lock Nut, M33-2.00, Steel, Class 5, Zinc Plated, 33 mm Ht, 2 PK

  • Mfr # M12320.330.0200

  • Zoro # G2860971


product price: $23.69
/pk 2, $11.85/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12320.330.0200
Zoro #
G2860971
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-2.00
Hex Height
33 mm
Hex Width
50 mm
Dia./Thread Size
M33-2.00
Nut Height
33.0 mm
Width Across Flats
50.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Fine
Locknut Series
Metric Regular
Rockwell Hardness
30
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Grade
Class 5
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
Metric Fine
Type
Nylon Insert Lock Nut
Fastener Finish
Zinc
Dimensional Standards
D985
Nut Standards
D985

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M33x2.00, Hex Width 50 mm, Hex Height 33 mm, Lock Type Nylon Insert, Dimensional Standards D985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards DIN 985, Insert Material Nylon, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.