Zoro Homepage

Nylon Insert Lock Nut, M36-4.00, A4 Stainless Steel, Not Graded, Plain, 36 mm Ht

  • Mfr # NL5XX03600

  • Zoro # G3026405


product price: $26.49
/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL5XX03600
Zoro #
G3026405
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M36-4.00
Hex Height
36 mm
Hex Width
55 mm
Nut Height
36.0 mm
Dia./Thread Size
M36-4.00
Width Across Flats
55.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Thread Pitch
4 mm
Fastener Thread Type
Metric
Type
Nylon Insert Lock Nut
Insert Material
Nylon
Nut Style
Nylon Insert Lock Nut
Material Grade
A4
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Standards
DIN 985
Basic Material
Stainless Steel
Dimensional Standards
DIN 985

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size M36x4.00, Hex Width 55 mm, Hex Height 36 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Small Pack, Thread Pitch 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.