Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nylon Insert Lock Nut, M4-0.70, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK

  • Mfr # M12300.040.0001

  • Zoro # G2739843

CAD Available

product price: $4.89
/pk 100, $0.05/ea

Key Features

CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12300.040.0001
Zoro #
G2739843
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Hex Height
5 mm
Hex Width
7 mm
Nut Height
5.0 mm
Dia./Thread Size
M4-0.70
Width Across Flats
7.0 mm

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Pack Size
Small Pack
Rockwell Hardness
C30
Nut Standards
D985
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
Metric
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Material Grade
Class 5
Type
Nylon Insert Lock Nut
Dimensional Standards
D985

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.