Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK
Mfr # NL200060Z-100P
Zoro # G411169607
product price: $10.75
/pk 100, $0.11/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NL200060Z-100P
Zoro #
G411169607
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Hex Height
8 mm
Hex Width
10 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Thread Pitch
1 mm
Material Quality Standards
DIN 267-15, ISO 898-2
Dimensional Standards
DIN 982
Insert Material
Nylon
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards DIN 267-15, ISO 898-2, System of Measurement Metric, Hex Type High Hex, Insert Material Nylon, Thread Pitch 1 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.