Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 9 1/2 mm Ht, 100 PK
Mfr # NL200080Z-100P
Zoro # G111169587
product price: $16.19
/pk 100, $0.16/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL200080Z-100P
Zoro #
G111169587
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Hex Height
9 1/2 mm
Hex Width
13 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Material Quality Standards
DIN 267-15, ISO 898-2
Dimensional Standards
DIN 982
Insert Material
Nylon
Thread Pitch
1.25 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 9.5 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards DIN 267-15, ISO 898-2, System of Measurement Metric, Hex Type High Hex, Insert Material Nylon, Thread Pitch 1.25 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.