Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 9 1/2 mm Ht, 100 PK

  • Mfr # M12600.080.0001

  • Zoro # G1810831


product price: $11.45
/pk 100, $0.11/ea

Key Features

Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12600.080.0001
Zoro #
G1810831
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Hex Height
9 1/2 mm
Hex Width
13 mm
Dia./Thread Size
M8-1.25
Width Across Flats
13.0 mm
Nut Height
9.5 mm

Details

Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D982
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric High
Pack Size
Small Pack
Dimensional Standards
D982
Nut Standards
D982
Material Grade
Class 8
Type
Nylon Insert Lock Nut
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Zinc
Basic Material
Steel
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 9.5 mm, Lock Type Nylon Insert, Dimensional Standards D982, Material Quality Standards ISO 898-2, System of Measurement Metric, Hex Type High Hex, Thread Direction Right Hand, Color Silver, Industry Standards DIN 932, Insert Material Nylon, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.