Nylon Insert Lock Nut, Standard Hex, PK100
Mfr # 39-N-10F
Zoro # G022656213
product price: $16.19
/pk 100, $0.16/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-N-10F
Zoro #
G022656213
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Nylon Insert Lock Nut, Material Aluminum, Material Grade/Class 6061, Thread Size #10-32, Lock Type Nylon Insert, Dimensional Standards ASME B18.2.2, Material Quality Standards 6061-T6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Small Pack, Thread Fit 2B, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.