Shop ZORO SELECT
See all product information
Create Account
Nylon Mesh
- Mfr # PMW-NYL-100M-36X72
- Zoro # G108383460
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nylon
Overall Length
6 ft
Open Area
37 %
Opening Size
0.006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMW-NYL-100M-36X72
- Zoro #
- G108383460
- UPC #
- 197666309094
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 ft
- Opening Size
- 0.006 in
- Mesh Size
- 100 x 100
- Overall Width
- 36 in
- Wire Diameter
- 0.0037 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Nylon Wire Mesh
- Color
- White
- Material
- Nylon
- Open Area
- 37 %
- Mesh Type
- Woven
- Material Grade
- 6
- Certifications Included
- No Certificates Included
- Weave Pattern
- Plain Weave
- Coating
- Plain
- Shell Material
- Nylon
- Wire Color
- White
Description
Nylon Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.