Zoro Homepage

Nylon Mesh

  • Mfr # PMW-NYL-100M-60X72

  • Zoro # G808383456


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon
Overall Length
6 ft
Opening Size
0.006 in
Mesh Size
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMW-NYL-100M-60X72
Zoro #
G808383456
UPC #
197666309377
Country of Origin
United States

Dimensions

Overall Length
6 ft
Opening Size
0.006 in
Mesh Size
100 x 100
Overall Width
5 ft
Wire Diameter
0.0037 in

Details

Item
Nylon Wire Mesh
Color
White
Material
Nylon
Open Area
37 %
Mesh Type
Woven
Material Grade
6
Weave Pattern
Plain Weave
Coating
Plain
Certifications Included
No Certificates Included

Description

Nylon Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.