Shop ZORO SELECT
See all product information
Create Account
Nylon Mesh
- Mfr # PMW-NYL-16M-72X240
- Zoro # G208383506
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nylon
Overall Length
20 ft
Open Area
61 %
Overall Width
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMW-NYL-16M-72X240
- Zoro #
- G208383506
- UPC #
- 197666309216
- Country of Origin
- United States
- Item
- Nylon Wire Mesh
- Color
- White
- Material
- Nylon
- Open Area
- 61 %
- Mesh Type
- Woven
- Weave Pattern
- Plain Weave
- Coating
- Plain
- Material Grade
- 6
- Certifications Included
- No Certificates Included
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Length
- 20 ft
- Overall Width
- 6 ft
- Mesh Size
- 16 x 16
- Opening Size
- 0.047 in
- Wire Diameter
- 0.0203 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Nylon Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.