Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Mesh

  • Mfr # PMW-NYL-19M-12X72

  • Zoro # G408383504


product price: $46.59
/ea

Key Features

Color
White
Material
Nylon
Overall Length
6 ft
Open Area
58 %
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMW-NYL-19M-12X72
Zoro #
G408383504
UPC #
197666308929
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
12 in
Mesh Size
19 x 19
Opening Size
0.039 in
Wire Diameter
0.0159 in

Details

Item
Nylon Wire Mesh
Color
White
Material
Nylon
Open Area
58 %
Mesh Type
Woven
Weave Pattern
Plain Weave
Material Grade
6
Coating
Plain
Certifications Included
No Certificates Included

Description

Nylon Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.