Nylon Mesh
Mfr # PMW-NYL-19M-72X120
Zoro # G508383459
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nylon
Overall Length
10 ft
Mesh Size
19 x 19
Mesh Type
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMW-NYL-19M-72X120
Zoro #
G508383459
UPC #
197666309230
Country of Origin
United States
Dimensions
Overall Length
10 ft
Mesh Size
19 x 19
Overall Width
6 ft
Opening Size
0.039 in
Wire Diameter
0.0159 in
Details
Item
Nylon Wire Mesh
Color
White
Material
Nylon
Mesh Type
Woven
Open Area
58 %
Coating
Plain
Weave Pattern
Plain Weave
Material Grade
6
Certifications Included
No Certificates Included
Description
Nylon Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.