Nylon Mesh
Mfr # PMW-NYL-300M-36X72
Zoro # G908383424
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Length
6 ft
Material
Nylon
Mesh Size
300 x 300
Mesh Type
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMW-NYL-300M-36X72
Zoro #
G908383424
UPC #
197666309186
Country of Origin
United States
Dimensions
Overall Length
6 ft
Mesh Size
300 x 300
Opening Size
0.002 in
Overall Width
36 in
Wire Diameter
0.0013 in
Details
Item
Nylon Wire Mesh
Color
White
Material
Nylon
Mesh Type
Woven
Open Area
28 %
Coating
Plain
Weave Pattern
Plain Weave
Material Grade
6
Certifications Included
No Certificates Included
Description
Nylon Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.