Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Mesh

  • Mfr # PMW-NYL-300M-72X120

  • Zoro # G808383463


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
10 ft
Material
Nylon
Mesh Type
Woven
Open Area
28 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMW-NYL-300M-72X120
Zoro #
G808383463
UPC #
197666309476
Country of Origin
United States

Dimensions

Overall Length
10 ft
Mesh Size
300 x 300
Opening Size
0.002 in
Overall Width
6 ft
Wire Diameter
0.0013 in

Details

Item
Nylon Wire Mesh
Color
White
Material
Nylon
Mesh Type
Woven
Open Area
28 %
Certifications Included
No Certificates Included
Material Grade
6
Coating
Plain
Weave Pattern
Plain Weave

Description

Nylon Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.