Zoro Homepage

Nylon Mesh

  • Mfr # PMW-NYL-35M-60X72

  • Zoro # G508383473


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
6 ft
Material
Nylon
Overall Width
5 ft
Mesh Size
35 x 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMW-NYL-35M-60X72
Zoro #
G508383473
UPC #
197666309285
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
5 ft
Mesh Size
35 x 35
Opening Size
0.02 in
Wire Diameter
0.0107 in

Details

Item
Nylon Wire Mesh
Color
White
Material
Nylon
Mesh Type
Woven
Open Area
51 %
Weave Pattern
Plain Weave
Material Grade
6
Coating
Plain
Certifications Included
No Certificates Included

Description

Nylon Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.