Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-6-20
- Zoro # G224947652
product price:Â
$
10.59
/pk of 10, $1.06/ea
Key Features
Head Diameter
10 mm
Material
Nylon
Type
Socket Head Cap Screw
Special Features
Threadlocking
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-6-20
- Zoro #
- G224947652
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Thread Type
- Coarse
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Head Diameter
- 10 mm
- Thread Size
- M6x1.00
- Drive Size
- 5 mm
- Head Height
- 6 mm
- Fastener Length
- 20 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Nylon, Thread Size M6x1.00, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.