Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-6-35
- Zoro # G424961007
product price:Â
$
12.49
/pk of 10, $1.25/ea
Key Features
System of Measurement
Metric
Type
Socket Head Cap Screw
Material
Nylon
Thread Type
Coarse
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-6-35
- Zoro #
- G424961007
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Material
- Nylon
- Thread Type
- Coarse
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 35 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Nylon, Thread Size M6x1.00, Fastener Length 35 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.