Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-8-12
- Zoro # G324953904
product price:Â
$
21.59
/pk of 10, $2.16/ea
Key Features
Head Height
8 mm
Drive Type
Socket
Head Type
Low-Profile Standard
Thread Size
M8x1.25
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-8-12
- Zoro #
- G324953904
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- System of Measurement
- Metric
- Material
- Nylon
- Type
- Socket Head Cap Screw
Dimensions
- Head Height
- 8 mm
- Thread Size
- M8x1.25
- Drive Size
- 6 mm
- Head Diameter
- 13 mm
- Fastener Length
- 12 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Nylon, Thread Size M8x1.25, Fastener Length 12 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.