Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-8-30
- Zoro # G824953305
product price:Â
$
20.39
/pk of 10, $2.04/ea
Key Features
Head Diameter
13 mm
Thread Size
M8x1.25
System of Measurement
Metric
Thread Type
Coarse
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-8-30
- Zoro #
- G824953305
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- System of Measurement
- Metric
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 13 mm
- Thread Size
- M8x1.25
- Fastener Length
- 30 mm
- Drive Size
- 6 mm
- Head Height
- 8 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Nylon, Thread Size M8x1.25, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.