Nylon Patch Lockable SHCS, PK10
- Mfr # 31-PS-31C-125
- Zoro # G124959960
product price:Â
$
6.49
/pk of 10, $0.65/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Head Diameter
0.469 in
Material
Nylon
Resistance Properties
Corrosion-Resistant
Head Height
0.312 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-31C-125
- Zoro #
- G124959960
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Texture
- Smooth
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 0.469 in
- Head Height
- 0.312 in
- Fastener Length
- 1 1/4 in
- Drive Size
- 1/4 in
- Thread Size
- 5/16"-18
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Nylon, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.