Nylon Patch Lockable SHCS, PK10
- Mfr # 31-PS-31C-50
- Zoro # G424945052
product price:Â
$
6.15
/pk of 10, $0.62/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Head Height
0.312 in
Fastener Length
1/2 in
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-31C-50
- Zoro #
- G424945052
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Thread Type
- Coarse
Dimensions
- Head Height
- 0.312 in
- Fastener Length
- 1/2 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Drive Size
- 1/4 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Nylon, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.