Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 31-PS-31F-125
- Zoro # G224956814
product price:Â
$
6.69
/pk of 10, $0.67/ea
Sold in multiples of 2Â pks for
$13.38
Key Features
Head Diameter
0.469 in
Resistance Properties
Corrosion-Resistant
Thread Size
5/16"-24
Drive Size
1/4 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-31F-125
- Zoro #
- G224956814
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-24
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
- Fastener Length
- 1 1/4 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Nylon, Thread Size 5/16 In.-24, Fastener Length 1 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.