Nylon Patch Lockable SHCS, PK10
- Mfr # 31-PS-37C-87
- Zoro # G324950965
product price:Â
$
8.19
/pk of 10, $0.82/ea
Sold in multiples of 2Â pks for
$16.38
Key Features
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Height
0.375 in
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-37C-87
- Zoro #
- G324950965
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Fastener Length
- 7/8 in
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Nylon, Thread Size 3/8 In.-16, Fastener Length 7/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.