Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-2-10
- Zoro # G424950438
product price:Â
$
17.69
/pk of 25, $0.71/ea
Key Features
Thread Style
Fully Threaded
Head Diameter
3.8 mm
Drive Size
1.5 mm
Fastener Length
10 mm
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-2-10
- Zoro #
- G424950438
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Material
- Nylon
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 3.8 mm
- Drive Size
- 1.5 mm
- Fastener Length
- 10 mm
- Head Height
- 2 mm
- Thread Size
- M2x0.40
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Nylon, Thread Size M2x0.40, Fastener Length 10 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.