Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-2-5
- Zoro # G324958763
product price:Â
$
15.79
/pk of 25, $0.63/ea
Key Features
Head Diameter
3.8 mm
Material
Nylon
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Head Height
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-2-5
- Zoro #
- G324958763
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 3.8 mm
- Head Height
- 2 mm
- Fastener Length
- 5 mm
- Thread Size
- M2x0.40
- Drive Size
- 1.5 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Nylon, Thread Size M2x0.40, Fastener Length 5 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.