Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-3-4
- Zoro # G924958958
product price:Â
$
23.19
/pk of 25, $0.93/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Height
3 mm
Type
Socket Head Cap Screw
Special Features
Threadlocking
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-3-4
- Zoro #
- G924958958
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Head Height
- 3 mm
- Fastener Length
- 4 mm
- Drive Size
- 2.5 mm
- Head Diameter
- 5.5 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Nylon, Fastener Length 4 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.