Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-4-16
- Zoro # G924959085
product price:Â
$
16.89
/pk of 25, $0.68/ea
Key Features
Head Diameter
7 mm
Head Height
4 mm
Drive Size
3 mm
Material
Nylon
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-4-16
- Zoro #
- G924959085
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
Dimensions
- Head Diameter
- 7 mm
- Head Height
- 4 mm
- Drive Size
- 3 mm
- Fastener Length
- 16 mm
- Thread Size
- M4x0.70
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Nylon, Thread Size M4x0.70, Fastener Length 16 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.