Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-4-6
- Zoro # G424953118
product price:Â
$
16.79
/pk of 25, $0.67/ea
Key Features
Fastener Length
6 mm
Head Texture
Smooth
System of Measurement
Metric
Thread Size
M4x0.70
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-4-6
- Zoro #
- G424953118
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Material
- Nylon
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 6 mm
- Thread Size
- M4x0.70
- Head Height
- 4 mm
- Head Diameter
- 7 mm
- Drive Size
- 3 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Nylon, Thread Size M4x0.70, Fastener Length 6 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.