Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-5-16
- Zoro # G324955892
product price:Â
$
21.29
/pk of 25, $0.85/ea
Key Features
Head Diameter
8.5 mm
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Material
Nylon
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-5-16
- Zoro #
- G324955892
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Material
- Nylon
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 8.5 mm
- Thread Size
- M5x0.80
- Drive Size
- 4 mm
- Head Height
- 5 mm
- Fastener Length
- 16 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Nylon, Thread Size M5x0.80, Fastener Length 16 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.