Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-5-25
- Zoro # G224953431
product price:Â
$
26.19
/pk of 25, $1.05/ea
Key Features
Head Texture
Smooth
Thread Type
Coarse
Head Type
Low-Profile Standard
Material
Nylon
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-5-25
- Zoro #
- G224953431
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Drive Type
- Socket
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 25 mm
- Thread Size
- M5x0.80
- Drive Size
- 4 mm
- Head Height
- 5 mm
- Head Diameter
- 8.5 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Nylon, Thread Size M5x0.80, Fastener Length 25 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.