Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-10C-125
- Zoro # G424953774
product price:Â
$
9.69
/pk of 25, $0.39/ea
Key Features
Type
Socket Head Cap Screw
Material
Nylon
Drive Type
Socket
System of Measurement
Inch
Head Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-10C-125
- Zoro #
- G424953774
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Type
- Socket Head Cap Screw
- Material
- Nylon
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
Dimensions
- Head Diameter
- 0.312 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
- Drive Size
- 5/32 in
- Fastener Length
- 1 1/4 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-24, Fastener Length 1 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.