Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-25C-87
- Zoro # G124957430
product price:Â
$
6.99
/pk of 25, $0.28/ea
Sold in multiples of 2Â pks for
$13.98
Key Features
Drive Type
Socket
Drive Size
3/16 in
Head Texture
Smooth
Special Features
Threadlocking
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-25C-87
- Zoro #
- G124957430
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Traction Material
- Nylon
Dimensions
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Fastener Length
- 7/8 in
- Head Height
- 0.25 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.