Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 32-PS-10F-37
- Zoro # G924949734
product price:Â
$
13.29
/pk of 25, $0.53/ea
Key Features
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Drive Size
5/32 in
Head Texture
Smooth
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-10F-37
- Zoro #
- G924949734
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Drive Type
- Socket
- Special Features
- Threadlocking
- System of Measurement
- Inch
Dimensions
- Drive Size
- 5/32 in
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
- Head Height
- 0.19 in
- Fastener Length
- 3/8 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-32, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.