Nylon Patch Lockable SHCS, PK25
- Mfr # 32-PS-8C-37
- Zoro # G224953936
product price:Â
$
5.29
/pk of 25, $0.21/ea
Sold in multiples of 2Â pks for
$10.58
Key Features
Drive Type
Socket
Type
Socket Head Cap Screw
Drive Size
9/64 in
Head Diameter
0.27 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-8C-37
- Zoro #
- G224953936
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
Dimensions
- Drive Size
- 9/64 in
- Head Diameter
- 0.27 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
- Fastener Length
- 3/8 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Thread Size #8-32, Fastener Length 3/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.