Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 32-PS-8C-50
- Zoro # G124950578
product price:Â
$
8.89
/pk of 25, $0.36/ea
Sold in multiples of 2Â pks for
$17.78
Key Features
Drive Type
Socket
Drive Size
9/64 in
Special Features
Threadlocking
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-8C-50
- Zoro #
- G124950578
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Nylon
Dimensions
- Drive Size
- 9/64 in
- Thread Size
- #8-32
- Head Height
- 0.164 in
- Fastener Length
- 1/2 in
- Head Diameter
- 0.27 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Thread Size #8-32, Fastener Length 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.