Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 32-PS-8C-75
- Zoro # G024957738
product price:Â
$
9.59
/pk of 25, $0.38/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Material
Nylon
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-8C-75
- Zoro #
- G024957738
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 3/4 in
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Thread Size #8-32, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.