Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-10-25
- Zoro # G924946207
product price:Â
$
16.39
/pk of 5, $3.28/ea
Key Features
Fastener Length
25 mm
Thread Type
Coarse
Type
Socket Head Cap Screw
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-10-25
- Zoro #
- G924946207
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Drive Type
- Socket
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 25 mm
- Head Height
- 10 mm
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Thread Size
- M10x1.50
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Nylon, Thread Size M10x1.50, Fastener Length 25 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.