Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-12-25
- Zoro # G024951729
product price:Â
$
42.29
/pk of 5, $8.46/ea
Key Features
Material
Nylon
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-12-25
- Zoro #
- G024951729
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Traction Material
- Nylon
Dimensions
- Drive Size
- 10 mm
- Head Diameter
- 18 mm
- Thread Size
- M12x1.75
- Fastener Length
- 25 mm
- Head Height
- 12 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Nylon, Thread Size M12x1.75, Fastener Length 25 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.