Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-12-40
- Zoro # G524960030
product price:Â
$
41.69
/pk of 5, $8.34/ea
Key Features
Special Features
Threadlocking
Drive Size
10 mm
Type
Socket Head Cap Screw
Material
Nylon
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-12-40
- Zoro #
- G524960030
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Material
- Nylon
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- System of Measurement
- Metric
- Drive Type
- Socket
- Thread Type
- Coarse
- Traction Material
- Nylon
Dimensions
- Drive Size
- 10 mm
- Fastener Length
- 40 mm
- Head Height
- 12 mm
- Thread Size
- M12x1.75
- Head Diameter
- 18 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Nylon, Thread Size M12x1.75, Fastener Length 40 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.