Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-PS-50C-100
- Zoro # G124945963
product price:Â
$
11.79
/pk of 5, $2.36/ea
Key Features
Head Height
0.5 in
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Head Diameter
0.75 in
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-50C-100
- Zoro #
- G124945963
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Drive Type
- Socket
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.5 in
- Head Diameter
- 0.75 in
- Fastener Length
- 1 in
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Thread Size 1/2 In.-13, Fastener Length 1 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.