Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-PS-50C-175
- Zoro # G924950327
product price:Â
$
10.69
/pk of 5, $2.14/ea
Key Features
Head Type
Low-Profile Standard
Drive Type
Socket
Fastener Length
1 3/4 in
Thread Type
Coarse
Head Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-50C-175
- Zoro #
- G924950327
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 1 3/4 in
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.