Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-PS-50C-250
- Zoro # G024946015
product price:Â
$
20.29
/pk of 5, $4.06/ea
Key Features
Type
Socket Head Cap Screw
Thread Size
1/2"-13
Special Features
Threadlocking
Drive Size
3/8 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-50C-250
- Zoro #
- G024946015
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Traction Material
- Nylon
Dimensions
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Fastener Length
- 2 1/2 in
- Head Height
- 0.5 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.